LGH360032GB2S2
Eaton Circuit Breakers, LG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LGH360032GB2S2

Eaton Circuit Breakers, LG Series

LGH360032GB2S2

Eaton Circuit Breakers, LG Series
LGH 3P, 600A LSI BRK, WITH B/A AND S/T
MFG Item Number
LGH360032GB2S2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, LG Series
Item #
LGH360032GB2S2
LGH 3P, 600A LSI BRK, WITH B/A AND S/T

LG Series Information

  • Branch Circuit Protector
  • UL489
  • UL/CSA/CE/IEC Listed
  • 250 ~ 630 Amps
  • 240/480/600 VAC 125/250 VDC
Cutler‑Hammer Series LG Molded Case Circuit Breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. A wide variety of internal and external accessory combinations are allowable.

  • Designed for Global Use
  • Electronic Trip Units Available
  • Built‑in ground fault protection down to 20 amperes.
  • UL‑listed and IEC‑rated, 30 mA ground fault/earth leakage modules.

Videos

Specifications

Specifications
Manufacturer Part Number LGH360032GB2S2
Manufacturer Eaton
Product Series LG
Family Series Eaton Circuit Breakers, LG Series
Description Eaton Series G electronic molded case circuit breaker, LG-frame, LG, Complete breaker, Digitrip 310 RMS, Electronic LSI trip, Three-pole, 600A, 600 Vac, Line and load, Metric, 1mk-1bk w/ 48 in right pigtail, 110-240 Vac rear w/ left pigtail
Poles 3
Current Rating 600 A
Electronic Trip Unit LSI
Neutral Pole No
GFCI No
Neutral Protection No
100% Rated No
Shunt Trip Yes
Undervoltage Release Yes
UL Standard 489
Approvals CE, CSA, IEC, UL
Gross Weight 0 lbs
Net Weight 0 lbs