LGM303-10
American Control Electronics Drives, LGM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LGM303-10 American Control Electronics Drives, LGM Series, 1Q SCR Chassis 230V 10 w/Field,Iso
MFG Item Number
LGM303-10

LGM303-10 American Control Electronics Drives, LGM Series, 1Q SCR Chassis 230V 10 w/Field,Iso

MFG Item Number
LGM303-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, LGM Series
Item #
LGM303-10
1Q SCR Chassis 230V 10 w/Field,Iso

LGM Series Information

  • Inhibit (Normally Closed or Open)
  • Current Limit, Inhibit, Run, and Power LEDs
  • 1.37 Form Factor
  • 2% Base Speed Regulation
  • 60:1 Speed Range

With the LGM series, the features list just keeps growing. With its Burr Brown linear isolated input, the LGM series can accept a grounded 4‑20 mA or 0‑10 VDC signal from any Programmable Logic Control (PLC) or motion card to control motor speed. With its isolated inputs, the LGM series can easily be enabled or inhibited using NPN open collector transistors, dry contact relays, or switches. Status LEDs on the drive also allow for convenient monitoring. With separate models designed to accept either 115 or 230 VAC power and all the standard features offered by our 1Q drive family, this series can effortlessly be incorporated into any demanding application where electrical isolation is needed.

Specifications

Specifications
Manufacturer Part Number LGM303-10
Manufacturer American Control Electronics
Product Series LGM
Family Series American Control Electronics Drives, LGM Series
Description 1Q SCR Chassis 230V 10 w/Field,Iso
AC Voltage 230 VAC
Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
Max Armature Current (DC) 3 A
Nominal Field Voltage (DC) 125 VDC
Nominal Input Voltage 240 VAC
Output Field VDC 100 VDC, 200 VDC
Field Supply Fixed
Regen No
Feedback Armature
Operator Controls Built In
Approvals cUL, UL
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 0.8 lbs
Gross Weight 0.8 lbs
Alternatives
MM10-230AC-PCM
MM10-230AC-PCM
Minarik Drives Drives, MM-PCM Series