LGM8-500-IO/110/115B
Pepperl Fuchs Light Curtains, LGM8 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LGM8-500-IO/110/115B

Pepperl Fuchs Light Curtains, LGM8 Series

LGM8-500-IO/110/115B

Pepperl Fuchs Light Curtains, LGM8 Series
Photoelectric (Automation),
Item Number
LGM8-500-IO/110/115B
MFG Item Number
251331-0005
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, LGM8 Series
Item #
LGM8-500-IO/110/115B
Photoelectric (Automation),

LGM8 Series Information

  • Measuring automation light grid with switching output
  • Optical resolution 8 mm
  • Super‑fast object detection, even with 3‑way beam crossover
  • Object identification using integrated object recognition
  • IO‑link interface for service and process data
  • Temperature range to ‑30 C
  • Output of a measured value, can be selected from a number of measuring functions
Automation light grids in the LGM Series are designed to measure small to large objects.The slimline light grids are modular in design and are available with various beam gaps and field heights.The entire signal evaluation process is carried out within the device.The lightweight systems can be integrated elegantly into their surroundings, from both a technical and a visual perspective.As a result, machines and plants operating in temperature ranges between ‑30 C ... +60 C can be designed to more compact dimensions.

Specifications

Specifications
Manufacturer Part Number 251331-0005
Manufacturer Pepperl Fuchs
Product Series LGM8
Family Series Pepperl Fuchs Light Curtains, LGM8 Series
Description Photoelectric (Automation), 251331-0005
Type Transmitter + Receiver
Voltage 18-30 VDC
Resolution 8 mm
Operating Range 0.3-6 m
Protected Field (Height) 500 mm
Response Time 8 ms
Output Type Push-Pull
Connection Cable with M12 Connector
Blanking Yes
Protection Rating IP67
Approvals CE, cULus
Net Weight 3.2518 lbs
Gross Weight 3.2518 lbs