Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LGP101-10 American Control Electronics Drives, LGP Series, 1Q SCR Chassis 115V 10 w/Iso
MFG Item Number
LGP101-10
LGP101-10 American Control Electronics Drives, LGP Series, 1Q SCR Chassis 115V 10 w/Iso
MFG Item Number
LGP101-10
This item cannot be canceled or returned
Description
1Q SCR Chassis 115V 10 w/Iso
Isolation 1.37 Form Factor 1% Base Speed Regulation 60:1 Speed Range NEMA 4X Enclosure (for LGP443‑3 and LGP443‑10 Only) The LGP series is a non‑filtered SCR drive with isolation designed to run permanent magnet DC motors. These 1Q drives can accept any 0‑10 VDC signal range for motor speed control. Single voltage units utilize our compact industry standard footprint, while dual voltage units come pre‑mounted on a heat sink or installed in NEMA 4X enclosures.
Specifications
Specifications
Manufacturer Part Number
LGP101-10
Manufacturer
American Control Electronics
Product Series
LGP
Family Series
American Control Electronics Drives, LGP Series
Description
1Q SCR Chassis 115V 10 w/Iso
AC Voltage
115 VAC
Output Armature Voltage (DC)
0-90 VDC
Max Armature Current (DC)
10 A
Nominal Input Voltage
120 VAC
Field Supply
None
Regen
No
Feedback
Armature
Operator Controls
Built In
Approvals
cUR, UR
Nominal Armature VDC
90 VDC
Net Weight
0.745 lbs
Gross Weight
0.94 lbs
LGP101-10
American Control Electronics Drives, LGP Series