LGP101-2
American Control Electronics Drives, LGP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LGP101-2 American Control Electronics Drives, LGP Series, 1Q SCR Chassis 115V 2 w/Iso

MFG Item Number
LGP101-2

LGP101-2 American Control Electronics Drives, LGP Series, 1Q SCR Chassis 115V 2 w/Iso

MFG Item Number
LGP101-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, LGP Series
Item #
LGP101-2
1Q SCR Chassis 115V 2 w/Iso

LGP Series Information

  • Isolation
  • 1.37 Form Factor
  • 1% Base Speed Regulation
  • 60:1 Speed Range
  • NEMA 4X Enclosure (for LGP443‑3 and LGP443‑10 Only)

The LGP series is a non‑filtered SCR drive with isolation designed to run permanent magnet DC motors. These 1Q drives can accept any 0‑10 VDC signal range for motor speed control. Single voltage units utilize our compact industry standard footprint, while dual voltage units come pre‑mounted on a heat sink or installed in NEMA 4X enclosures.

Specifications

Specifications
Manufacturer Part Number LGP101-2
Manufacturer American Control Electronics
Product Series LGP
Family Series American Control Electronics Drives, LGP Series
Description 1Q SCR Chassis 115V 2 w/Iso
AC Voltage 115 VAC
Output Armature Voltage (DC) 0-90 VDC
Max Armature Current (DC) 2 A
Nominal Input Voltage 120 VAC
Field Supply None
Regen No
Feedback Armature
Operator Controls Built In
Approvals cUR, UR
Nominal Armature VDC 90 VDC
Net Weight 0.7 lbs
Gross Weight 0.7 lbs
Alternatives
PCM21010A
PCM21010A
Minarik Drives Drives, PCM20000A Series