LGP403-10
American Control Electronics Drives, LGP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LGP403-10 American Control Electronics Drives, LGP Series, 1Q SCR Chassis Dual 10 w/Field,Iso
MFG Item Number
LGP403-10

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

LGP403-10 American Control Electronics Drives, LGP Series, 1Q SCR Chassis Dual 10 w/Field,Iso

MFG Item Number
LGP403-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, LGP Series
Item #
LGP403-10
1Q SCR Chassis Dual 10 w/Field,Iso

LGP Series Information

  • Isolation
  • 1.37 Form Factor
  • 1% Base Speed Regulation
  • 60:1 Speed Range
  • NEMA 4X Enclosure (for LGP443‑3 and LGP443‑10 Only)

The LGP series is a non‑filtered SCR drive with isolation designed to run permanent magnet DC motors. These 1Q drives can accept any 0‑10 VDC signal range for motor speed control. Single voltage units utilize our compact industry standard footprint, while dual voltage units come pre‑mounted on a heat sink or installed in NEMA 4X enclosures.

Specifications

Specifications
Manufacturer Part Number LGP403-10
Manufacturer American Control Electronics
Product Series LGP
Family Series American Control Electronics Drives, LGP Series
Description 1Q SCR Chassis Dual 10 w/Field,Iso
AC Voltage 115 VAC, 230 VAC
Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
Max Armature Current (DC) 10 A
Nominal Field Voltage (DC) 125 VDC, 250 VDC, 48 VDC
Nominal Input Voltage 120 VAC, 240 VAC
Output Field VDC 100 VDC, 200 VDC, 50 VDC
Field Supply Fixed
Regen No
Feedback Armature
Operator Controls Built In
Approvals cUR, UR
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 1.585 lbs
Gross Weight 1.885 lbs
Alternatives
PCM23001A
PCM23001A
Minarik Drives Drives, PCM20000A Series