LGS100-1500IO35110115B146
Pepperl Fuchs Light Curtains, LGS100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LGS100-1500IO35110115B146

Pepperl Fuchs Light Curtains, LGS100 Series

LGS100-1500IO35110115B146

Pepperl Fuchs Light Curtains, LGS100 Series
Photoelectric (Automation),
Item Number
LGS100-1500IO35110115B146
MFG Item Number
232508-0020
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, LGS100 Series
Item #
LGS100-1500IO35110115B146
Photoelectric (Automation),

LGS100 Series Information

  • Automation light grid
  • Optical resolution 100 mm
  • Super‑fast object detection, even with 3‑way beam crossover
  • Software‑free adjustment of height monitoring
  • Object identification using integrated object recognition
  • IO‑link interface for service and process data
  • Optional temperature range to ‑30 C
The LGS automation light grid series detects objects ranging in size from small to large.The very slender light grids have a modular design and come in different beam spacings and field heights.All signal evaluation takes place inside the unit.The lightweight systems can be integrated in their surroundings in a well‑designed configuration, which means that machines and plants in temperature ranges between ‑30 C ... +60 C can be designed more compactly.

Specifications

Specifications
Manufacturer Part Number 232508-0020
Manufacturer Pepperl Fuchs
Product Series LGS100
Family Series Pepperl Fuchs Light Curtains, LGS100 Series
Description Photoelectric (Automation), 232508-0020
Type Transmitter + Receiver
Voltage 18-30 VDC
Resolution 10 mm
Operating Range 0.3-6 m
Protected Field (Height) 1,500 mm
Response Time 5 ms
Output Type Push-Pull
Connection Cable with M12 Connector
Blanking Yes
Protection Rating IP67
Approvals cULus
Net Weight 3.9683 lbs
Gross Weight 3.9683 lbs