LGS340033W
Eaton Circuit Breakers, LG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LGS340033W

Eaton Circuit Breakers, LG Series

LGS340033W

Eaton Circuit Breakers, LG Series
LGS 3P 400A NO TERMINALS
MFG Item Number
LGS340033W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, LG Series
Item #
LGS340033W
LGS 3P 400A NO TERMINALS

LG Series Information

  • Branch Circuit Protector
  • UL489
  • UL/CSA/CE/IEC Listed
  • 250 ~ 630 Amps
  • 240/480/600 VAC 125/250 VDC
Cutler‑Hammer Series LG Molded Case Circuit Breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. A wide variety of internal and external accessory combinations are allowable.

  • Designed for Global Use
  • Electronic Trip Units Available
  • Built‑in ground fault protection down to 20 amperes.
  • UL‑listed and IEC‑rated, 30 mA ground fault/earth leakage modules.

Videos

Specifications

Specifications
Manufacturer Part Number LGS340033W
Manufacturer Eaton
Product Series LG
Family Series Eaton Circuit Breakers, LG Series
Description Eaton Series G molded case circuit breaker, LG-frame, LG, Digitrip 310 RMS, Electronic LS trip, Three-pole, 400A, 85 kAIC at 240 Vac, 50 kAIC at 480 Vac, 25 kAIC at 600 Vac, Without terminals, 50/60 Hz, 80 rated
Poles 3
Current Rating 400 A
Electronic Trip Unit LS
Neutral Pole No
GFCI No
Neutral Protection No
100% Rated No
Shunt Trip Yes
Undervoltage Release Yes
UL Standard 489
Approvals CE, CSA, IEC, UL
Gross Weight 0 lbs
Net Weight 0 lbs