LGS363035B21G
Eaton Circuit Breakers, LG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LGS363035B21G

Eaton Circuit Breakers, LG Series

LGS363035B21G

Eaton Circuit Breakers, LG Series
LGS 3P 630A BKR WITH LSG ELECTRONIC
MFG Item Number
LGS363035B21G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, LG Series
Item #
LGS363035B21G
LGS 3P 630A BKR WITH LSG ELECTRONIC

LG Series Information

  • Branch Circuit Protector
  • UL489
  • UL/CSA/CE/IEC Listed
  • 250 ~ 630 Amps
  • 240/480/600 VAC 125/250 VDC
Cutler‑Hammer Series LG Molded Case Circuit Breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. A wide variety of internal and external accessory combinations are allowable.

  • Designed for Global Use
  • Electronic Trip Units Available
  • Built‑in ground fault protection down to 20 amperes.
  • UL‑listed and IEC‑rated, 30 mA ground fault/earth leakage modules.

Videos

Specifications

Specifications
Manufacturer Part Number LGS363035B21G
Manufacturer Eaton
Product Series LG
Family Series Eaton Circuit Breakers, LG Series
Description LGS 3P 630A BKR WITH LSG ELECTRONIC TRIP W/GF TRIP ALARM
Poles 3
Current Rating 630 A
Electronic Trip Unit LSG
Neutral Pole No
GFCI No
Neutral Protection No
100% Rated No
Shunt Trip Yes
Undervoltage Release Yes
UL Standard 489
Approvals CE, CSA, IEC, UL
Gross Weight 0 lbs
Net Weight 0 lbs