LGU4250FAW
Eaton Circuit Breakers, LG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LGU4250FAW

Eaton Circuit Breakers, LG Series

LGU4250FAW

Eaton Circuit Breakers, LG Series
LGU 4P 250A FIXED/ADJUSTABLE
MFG Item Number
LGU4250FAW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, LG Series
Item #
LGU4250FAW
LGU 4P 250A FIXED/ADJUSTABLE

LG Series Information

  • Branch Circuit Protector
  • UL489
  • UL/CSA/CE/IEC Listed
  • 250 ~ 630 Amps
  • 240/480/600 VAC 125/250 VDC
Cutler‑Hammer Series LG Molded Case Circuit Breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. A wide variety of internal and external accessory combinations are allowable.

  • Designed for Global Use
  • Electronic Trip Units Available
  • Built‑in ground fault protection down to 20 amperes.
  • UL‑listed and IEC‑rated, 30 mA ground fault/earth leakage modules.

Videos

Specifications

Specifications
Manufacturer Part Number LGU4250FAW
Manufacturer Eaton
Product Series LG
Family Series Eaton Circuit Breakers, LG Series
Description LGU 4P 250A FIXED/ADJUSTABLE BREAKER WITHOUT TERMINALS
Poles 4
Current Rating 250 A
Trip Unit Fixed Thermal / Adj. Magnetic
Neutral Pole Yes
GFCI No
Neutral Protection 0%
100% Rated No
Shunt Trip Yes
Undervoltage Release Yes
UL Standard 489
Approvals CE, CSA, IEC, UL
Gross Weight 0 lbs
Net Weight 0 lbs