Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LH-06

IDEC Switches

LH-06

IDEC Switches
6V INC LAMP FOR L6/MCM
MFG Item Number
LH-06
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Series
Item #
LH-06
6V INC LAMP FOR L6/MCM

Series Information

Specifications

Specifications
Manufacturer Part Number LH-06
Manufacturer IDEC
Family Series IDEC Switches
Description 6V INC LAMP FOR L6/MCM
Type Incandescent Lamp Replacement
For Use With L6 Series
Color Clear, Silver
Legend No Marking
Approvals CE, CSA, cURus
Net Weight 0.0624 lbs
Gross Weight 0.005 lbs