Series Information
| Manufacturer Part Number | LH07 |
|---|---|
| Manufacturer | Carlon, a T & B Brand |
| Family Series | Carlon, a T & B Brand Fittings |
| Description | Cord Grip with PG Threads, Locknut Included, Thread Size PG07, Cable Range 0.114 Inch/2.9mm to 0.250 Inch/6.4mm, Hole Clearance 0.492 Inch/12.5mm, Thread Length 0.33 Inch/8.4mm, IP68 Rating, Nylon, Black |
| Conduit/Cable Type | LFNC-B (Liquid Tight Flexible Non-Metallic Conduit) |
| Angle | Straight |
| Trade Size | PG 7 |
| Hub Type | PG Metric Thread |
| Material | Nylon |
| Composition | Non-Metallic |
| Protection Rating | Liquid Tight |
| NEMA Rating | NEMA 6 |
| Approvals | CSA, UL, UR |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |