Series Information
| Manufacturer Part Number | LH11 |
|---|---|
| Manufacturer | Carlon, a T & B Brand |
| Family Series | Carlon, a T & B Brand Fittings |
| Description | Cord Grip with PG Threads, Locknut Included, Thread Size PG11, Cable Range 0.230 Inch/5.8mm to 0.395 Inch/10.0mm, Hole Clearance 0.733 Inch/18.6mm, Thread Length 0.39 Inch/9.9mm, IP68 Rating, Nylon, Black |
| Conduit/Cable Type | LFNC-B (Liquid Tight Flexible Non-Metallic Conduit) |
| Angle | Straight |
| Trade Size | PG 11 |
| Hub Type | PG Metric Thread |
| Material | Nylon |
| Composition | Non-Metallic |
| Protection Rating | Liquid Tight |
| NEMA Rating | NEMA 6 |
| Approvals | CSA, UL, UR |
| Net Weight | 0.03 lbs |
| Gross Weight | 0.03 lbs |