LH1D-H2HQ4C10-Y

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LH1D-H2HQ4C10-Y IDEC Pilot Lights, LH1D Series, LED Surface Mount Spider Light

MFG Item Number
LH1D-H2HQ4C10-Y

LH1D-H2HQ4C10-Y IDEC Pilot Lights, LH1D Series, LED Surface Mount Spider Light

MFG Item Number
LH1D-H2HQ4C10-Y
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, LH1D Series
Item #
LH1D-H2HQ4C10-Y
LED Surface Mount Spider Light

LH1D Series Information

  • Approximately 50,000 Hours Expected Life
  • NEMA 4X Protection
The LH1D Series are innovative indicators with IP67 protection and integrated cable wiring. Directly mountable on equipment and aluminum frames (jumbo dome types). These indicators have excellent visibility from the front and from the side. They also have two‑color alternate illumination available for all types and three‑color alternate illumination available with jumbo dome type.

Specifications

Specifications
Manufacturer Part Number LH1D-H2HQ4C10-Y
Manufacturer IDEC
Product Series LH1D
Family Series IDEC Pilot Lights, LH1D Series
Description LED Surface Mount Spider Light
Lamp Type LED
Lens/Button Shape Flat With Cable
Lens Color Yellow
Bezel Black Plastic
Nominal Lamp Voltage 24 VAC, 24 VDC
Protection Rating IP67
Approvals CE, cULus, TUV
Gross Weight 0.1102 lbs
Net Weight 0.1102 lbs