Series Information
| Manufacturer Part Number | LH50G |
|---|---|
| Manufacturer | Carlon, a T & B Brand |
| Family Series | Carlon, a T & B Brand Fittings |
| Description | Cord Grip with NPT Threads, Locknut Included, NPT Thread Size 1/2 Inch, Cable Range 0.170 Inch/4.3mm to 0.470 Inch/11.9mm, Hole Clearance 0.875 Inch/22.2mm, Thread Length 0.62 Inch/15.7mm, IP68 Rating, Nylon, Gray |
| Conduit/Cable Type | LFNC-B (Liquid Tight Flexible Non-Metallic Conduit) |
| Angle | Straight |
| Trade Size | 1/2 " |
| Hub Type | Male NPT Thread |
| Material | Nylon |
| Composition | Non-Metallic |
| Protection Rating | Liquid Tight |
| NEMA Rating | NEMA 6 |
| Approvals | CSA, UL, UR |
| Net Weight | 0.03 lbs |
| Gross Weight | 0.03 lbs |