LH60060-3C
Littelfuse Fuseblocks & Holders, LH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LH60060-3C

Littelfuse Fuseblocks & Holders, LH Series

LH60060-3C

Littelfuse Fuseblocks & Holders, LH Series
Fuse, 60 Amps, 600 VAC
MFG Item Number
LH60060-3C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, LH Series
Item #
LH60060-3C
Fuse, 60 Amps, 600 VAC

LH Series Information

  • 250 ‑ 600 Volts AC
  • 0‑600 amperes
  • Clip designed to maximize electrical contact and minimize heat rise.
  • Class H fuse blocks will accept Class H or K5 fuses.
  • Reinforcing clips are standard on all Class H fuse blocks rated 100 amp and higher.


Specifications

Specifications
Manufacturer Part Number LH60060-3C
Manufacturer Littelfuse
Product Series LH
Family Series Littelfuse Fuseblocks & Holders, LH Series
Description Fuse, 60 Amps, 600 VAC
Current Rating 60 A
Voltage 600 V
Poles 3
Fuse Type Class H
Class H
Connection Type Box Lug
Mounting Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Approvals CSA, UL
Net Weight 0.3 lbs
Gross Weight 0.3 lbs