Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LHH3350FFG Eaton Circuit Breakers, LG 350 AMP 3P BKR W/ HIGH MAG T.U.
MFG Item Number
LHH3350FFG
LHH3350FFG Eaton Circuit Breakers, LG 350 AMP 3P BKR W/ HIGH MAG T.U.
MFG Item Number
LHH3350FFG
This item cannot be canceled or returned
Description
LG 350 AMP 3P BKR W/ HIGH MAG T.U.
Specifications
Specifications
| Manufacturer Part Number |
LHH3350FFG |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
LG 350 AMP 3P BKR W/ HIGH MAG T.U. |
| Poles |
3 |
| Current Rating |
350 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| Approvals |
CSA, UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
LHH3350FFG
Eaton Circuit Breakers