Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | LHMFS04X |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Industrial Accessories |
| Description | Handle Assembly, 4in. Flange Handle with Operating Mechanism and 48in. Cable, NEMA 4X Rated |
| Shaft Size | 4 " |
| Length | 20 " |
| Operator Type | Flange |
| NEMA Rating | NEMA 4, NEMA 4X |
| Net Weight | 1 lb |
| Gross Weight | 1 lb |