Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LHMFS10X Eaton Industrial Accessories, Handle Assembly, 4in. Flange Handle
LHMFS10X Eaton Industrial Accessories, Handle Assembly, 4in. Flange Handle
This item cannot be canceled or returned
Description
Industrial Accessories, Series
Handle Assembly, 4in. Flange Handle
Specifications
Specifications
| Manufacturer Part Number |
LHMFS10X |
| Manufacturer |
Eaton |
| Family Series |
Eaton Industrial Accessories |
| Description |
Handle Assembly, 4in. Flange Handle with Operating Mechanism and 120in. Cable, NEMA 4X Rated Handle |
| Shaft Size |
4 " |
| Length |
120 " |
| Operator Type |
Flange |
| NEMA Rating |
NEMA 4X |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
LHMFS10X
Eaton Industrial Accessories