LHMS-S6-C
Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LHMS-S6-C

Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series

LHMS-S6-C

Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series
LHMS-S6-C Cable Tie Mount
MFG Item Number
LHMS-S6-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Tie Mounts, Screw Applied Cable Tie Mounts Series
Item #
LHMS-S6-C
LHMS-S6-C Cable Tie Mount

Screw Applied Cable Tie Mounts Series Information

  • Screw/rivet applied cable tie mounts offer a countersunk or through hole in the mount through which a screw or rivet can be secured
  • Offered in a wide selection of specialty materials for resistance to severe conditions such as heat, radiation, chemicals, and outdoor environments
  • Available in styles ranging from low profile mounts with integral push‑rivet to high stability cradle mounts for Extra‑Heavy strength cable ties

Specifications

Specifications
Manufacturer Part Number LHMS-S6-C
Manufacturer Panduit
Product Series Screw Applied Cable Tie Mounts
Family Series Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series
Description The lightening hole cable tie mount with a 0.15 3.81 mm diameter hole is mounted using a 6 M3 screw. It is designed for indoor use, made of Nylon 6.6, and comes in packages of 100.
Mounting Adhesive, Screw
Color Natural
Height 0.75 "
Width 0.7 "
Heat Stabilized No
Material Nylon
Net Weight 0.56 lbs
Gross Weight 0.56 lbs