LI50P1-Q17LM1-LIU5X2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LI50P1-Q17LM1-LIU5X2 Turck Linear Transducers, Sensor, Linear
MFG Item Number
1590729

LI50P1-Q17LM1-LIU5X2 Turck Linear Transducers, Sensor, Linear

MFG Item Number
1590729
Item Number
LI50P1-Q17LM1-LIU5X2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, Series
Item #
LI50P1-Q17LM1-LIU5X2
Sensor, Linear

Series Information

Specifications

Specifications
Manufacturer Part Number 1590729
Manufacturer Turck
Family Series Turck Linear Transducers
Description Sensor, Linear
Stroke Length 1.97 "
Output Type 0-10 VDC, 4-20 mA
Connector Cable
Transducer Style Inductive
Mounting Chassis Mount
Protection Rating IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0.3 lbs