LICC4-22-C
Panduit Grounding, StructuredGround Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LICC4-22-C

Panduit Grounding, StructuredGround Series

LICC4-22-C

Panduit Grounding, StructuredGround Series
StructuredGround LICC4-22-C Lay-In Lug,
MFG Item Number
LICC4-22-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Grounding, StructuredGround Series
Item #
LICC4-22-C
StructuredGround LICC4-22-C Lay-In Lug,

StructuredGround Series Information

Panduit StructuredGround Grounding Connectors provide innovative solutions for joining ground conductors to water pipe, ground rods, rebar, conduit, iron pipe and structural steel. Designed with the needs of the end user in mind, StructuredGround Grounding Connectors feature easy installation, lowest installed cost, and long‑term reliability.
  • Functional product information is marked directly on the connector, facilitating the identification, ordering, and usage of the grounding connector
  • Compression connectors are color‑coded to facilitate quick identification of the proper crimping die
  • Mechanical connectors are designed for easy installation ‑ no special tools required
  • Incorporate wide wire range‑taking capability to minimize inventory requirements
  • Made from high strength, high conductivity electrolytic copper and aluminum alloy materials to provide optimum connectivity for both power and grounding applications
  • Wide assortment of manual, controlled cycle, battery operated hydraulic and pneumatic crimping tools for reliable connections at the lowest installed cost

Specifications

Specifications
Manufacturer Part Number LICC4-22-C
Manufacturer Panduit
Product Series StructuredGround
Family Series Panduit Grounding, StructuredGround Series
Description The LICC4-22-C Copper Lay-In-Lug, one-hole, is used for quick installation of a continuous grounding conductor. The wide wire range-taking capability minimizes inventory requirements. Copper body lugs are UL Listed for direct burial in earth or concrete.
Number of Conductors 1
Conductor Size 14 - 4 AWG
Material Copper
Compression Style Lay-In Bolt Lug
For Use With Cable
Mounting Surface
Direct Burial Yes
Approvals UL
Net Weight 4.6 lbs
Gross Weight 4.6 lbs