Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LISR321500 Sick Photoelectric Sensors, Fiber-optic sensors and fibers, LISR32
LISR321500 Sick Photoelectric Sensors, Fiber-optic sensors and fibers, LISR32
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
Fiber-optic sensors and fibers, LISR32
Specifications
Specifications
| Manufacturer Part Number |
7024510 |
| Manufacturer |
Sick |
| Family Series |
Sick Photoelectric Sensors |
| Description |
Fiber-optic sensors and fibers, LBS/LIS, LISR321500, For fiber-optic sensor: WLL260, Fiber length: 1,500 mm |
| Length |
1.5 m |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LISR321500
Sick Photoelectric Sensors