LJCA030.X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LJCA030.X

Littelfuse Fuses, JCASE Series

LJCA030.X

Littelfuse Fuses, JCASE Series
LOW-PROFILE JCASE BOX 30A
MFG Item Number
LJCA030.X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, JCASE Series
Item #
LJCA030.X
LOW-PROFILE JCASE BOX 30A

JCASE Series Information

Smaller space saving footprint is being designed in by many OEM’s. Patented technology provides both increased time delay and low voltage drop. Features ANSI standard OCR‑A font for visual inspection systems, double spring‑beam box terminal and unique secondary locking feature holds terminal firmly in place.

Specifications

Specifications
Manufacturer Part Number LJCA030.X
Manufacturer Littelfuse
Product Series JCASE
Family Series Littelfuse Fuses, JCASE Series
Description LOW-PROFILE JCASE BOX 30A. The Low Profile JCASE fuse has similar performance characteristics as the standard JCASE fuse. The lower overall height reduction allows for more space and weight savings and also allows for a shorter male blade terminal,
Fuse Type Automotive
Current Rating 30 A
DC Voltage 32 VDC
Characteristic Small
Interrupt Rating 1 kA @ 32 VDC
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs