LJW6ASP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LJW6ASP

Wiegmann Wireway, LJW Series

LJW6ASP

Wiegmann Wireway, LJW Series
N12 LAY-IN 90 DEG SEAL PLT 6X6 CS -GRY
MFG Item Number
LJW6ASP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, LJW Series
Item #
LJW6ASP
N12 LAY-IN 90 DEG SEAL PLT 6X6 CS -GRY

LJW Series Information

  • All Section are Open on One Side so Wires and Cable can be Laid in Along Entire Wireway
  • Smooth Rounded Edges on all Sections and Fittings Prevent Damage to Wire Insulations
  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Heavy Butt Hinges and External Quick release Clamps Insure a Complete Seal
  • Closed Cell Oil Resistant Neoprene Gasket

Specifications

Specifications
Manufacturer Part Number LJW6ASP
Manufacturer Wiegmann
Product Series LJW
Family Series Wiegmann Wireway, LJW Series
Description N1 Lay-In 90 Degree Seal Plate 6X6 Carbon Steel - Gray
Latching Mechanism Lay-In
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 12
Net Weight 0.694 lbs
Gross Weight 1 lb
Alternatives
1485DS9
1485DS9
Hammond Manufacturing Wireway, 1485 Series