LJW81CW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LJW81CW Wiegmann Wireway, LJW Series, N12 LAY-IN CLOCK TRANSP 8X8 CBN STL -GRY

MFG Item Number
LJW81CW

LJW81CW Wiegmann Wireway, LJW Series, N12 LAY-IN CLOCK TRANSP 8X8 CBN STL -GRY

MFG Item Number
LJW81CW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, LJW Series
Item #
LJW81CW
N12 LAY-IN CLOCK TRANSP 8X8 CBN STL -GRY

LJW Series Information

  • All Section are Open on One Side so Wires and Cable can be Laid in Along Entire Wireway
  • Smooth Rounded Edges on all Sections and Fittings Prevent Damage to Wire Insulations
  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Heavy Butt Hinges and External Quick release Clamps Insure a Complete Seal
  • Closed Cell Oil Resistant Neoprene Gasket

Specifications

Specifications
Manufacturer Part Number LJW81CW
Manufacturer Wiegmann
Product Series LJW
Family Series Wiegmann Wireway, LJW Series
Description N1 Lay-In Clockwise Transposition 8X8 Carbon Steel - Gray
Latching Mechanism Lay-In
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 12
Net Weight 12 lbs
Gross Weight 12 lbs
Alternatives
1485EZ12
1485EZ12
Hammond Manufacturing Wireway, 1485 Series