Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LJW902CW Wiegmann Wireway, N12 LAY-IN CLCK 90 DEG ELB 2.5X2.5 CS-GR

MFG Item Number
LJW902CW

LJW902CW Wiegmann Wireway, N12 LAY-IN CLCK 90 DEG ELB 2.5X2.5 CS-GR

MFG Item Number
LJW902CW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
LJW902CW
N12 LAY-IN CLCK 90 DEG ELB 2.5X2.5 CS-GR

Series Information

Specifications

Specifications
Manufacturer Part Number LJW902CW
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 Lay-In Clockwise 90 Degree Elbow 2.5X2.5 Carbon Steel - Gray
Composition Steel
Style 90 Elbow
Nominal Height 2 "
Nominal Width 2 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 4 lbs
Gross Weight 4 lbs