Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LJW906CW Wiegmann Wireway, N12 LAY-IN CLOCK 90 DEG ELBOW 6X6 CS-GRY

MFG Item Number
LJW906CW

LJW906CW Wiegmann Wireway, N12 LAY-IN CLOCK 90 DEG ELBOW 6X6 CS-GRY

MFG Item Number
LJW906CW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
LJW906CW
N12 LAY-IN CLOCK 90 DEG ELBOW 6X6 CS-GRY

Series Information

Specifications

Specifications
Manufacturer Part Number LJW906CW
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 Lay-In Clockwise 90 Degree Elbow 6X6 Carbon Steel - Gray
Composition Steel
Style 90 Elbow
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 11 lbs
Gross Weight 11 lbs