LJWF126

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LJWF126 Wiegmann Wireway, LJW Series, N12, Lay-In Wireway - Cut-Off

MFG Item Number
LJWF126

LJWF126 Wiegmann Wireway, LJW Series, N12, Lay-In Wireway - Cut-Off

MFG Item Number
LJWF126
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, LJW Series
Item #
LJWF126
N12, Lay-In Wireway - Cut-Off

LJW Series Information

  • All Section are Open on One Side so Wires and Cable can be Laid in Along Entire Wireway
  • Smooth Rounded Edges on all Sections and Fittings Prevent Damage to Wire Insulations
  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Heavy Butt Hinges and External Quick release Clamps Insure a Complete Seal
  • Closed Cell Oil Resistant Neoprene Gasket

Specifications

Specifications
Manufacturer Part Number LJWF126
Manufacturer Wiegmann
Product Series LJW
Family Series Wiegmann Wireway, LJW Series
Description N12, Lay-In Wireway - Cut-Off Fitting
Latching Mechanism Lay-In
Nominal Height 6 "
Nominal Width 12 "
NEMA Rating NEMA 12
Net Weight 23 lbs
Gross Weight 23 lbs
Alternatives
1485FW1
1485FW1
Hammond Manufacturing Wireway, 1485 Series