Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LJWL906B Wiegmann Wireway, N12 LAY-IN 90 DEG INSIDE 6X6 CBN STL-GRY

MFG Item Number
LJWL906B

LJWL906B Wiegmann Wireway, N12 LAY-IN 90 DEG INSIDE 6X6 CBN STL-GRY

MFG Item Number
LJWL906B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
LJWL906B
N12 LAY-IN 90 DEG INSIDE 6X6 CBN STL-GRY

Series Information

  • All Section are Open on One Side so Wires and Cable can be Laid in Along Entire Wireway
  • Smooth Rounded Edges on all Sections and Fittings Prevent Damage to Wire Insulations
  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Heavy Butt Hinges and External Quick release Clamps Insure a Complete Seal
  • Closed Cell Oil Resistant Neoprene Gasket

Specifications

Specifications
Manufacturer Part Number LJWL906B
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 Lay-In 90 Degree Elbow Inside 6X6 Carbon Steel - Gray
Latching Mechanism Lay-In
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 12
Net Weight 9 lbs
Gross Weight 9 lbs