LJWS8

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LJWS8 Wiegmann Wireway, LJW Series, N12 LAY-IN TELESCOPE 8X8 CRBN STL -GRY

MFG Item Number
LJWS8

LJWS8 Wiegmann Wireway, LJW Series, N12 LAY-IN TELESCOPE 8X8 CRBN STL -GRY

MFG Item Number
LJWS8
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, LJW Series
Item #
LJWS8
N12 LAY-IN TELESCOPE 8X8 CRBN STL -GRY

LJW Series Information

  • All Section are Open on One Side so Wires and Cable can be Laid in Along Entire Wireway
  • Smooth Rounded Edges on all Sections and Fittings Prevent Damage to Wire Insulations
  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Heavy Butt Hinges and External Quick release Clamps Insure a Complete Seal
  • Closed Cell Oil Resistant Neoprene Gasket

Specifications

Specifications
Manufacturer Part Number LJWS8
Manufacturer Wiegmann
Product Series LJW
Family Series Wiegmann Wireway, LJW Series
Description N1 Lay-In Telescope 8X8 Carbon Steel - Gray
Latching Mechanism Lay-In
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 12
Net Weight 10 lbs
Gross Weight 10 lbs
Alternatives
1485EX
1485EX
Hammond Manufacturing Wireway, 1485 Series