LJWT4C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LJWT4C Wiegmann Wireway, LJW Series, N12 LAY-IN TEE - OUTSIDE 4X4 CBN STL-GRY

MFG Item Number
LJWT4C

LJWT4C Wiegmann Wireway, LJW Series, N12 LAY-IN TEE - OUTSIDE 4X4 CBN STL-GRY

MFG Item Number
LJWT4C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, LJW Series
Item #
LJWT4C
N12 LAY-IN TEE - OUTSIDE 4X4 CBN STL-GRY

LJW Series Information

  • All Section are Open on One Side so Wires and Cable can be Laid in Along Entire Wireway
  • Smooth Rounded Edges on all Sections and Fittings Prevent Damage to Wire Insulations
  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Heavy Butt Hinges and External Quick release Clamps Insure a Complete Seal
  • Closed Cell Oil Resistant Neoprene Gasket

Specifications

Specifications
Manufacturer Part Number LJWT4C
Manufacturer Wiegmann
Product Series LJW
Family Series Wiegmann Wireway, LJW Series
Description N1 Lay-In Tee - Outside 4X4 Carbon Steel - Gray
Latching Mechanism Lay-In
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 12
Net Weight 8 lbs
Gross Weight 8 lbs
Alternatives
1485CTQ
1485CTQ
Hammond Manufacturing Wireway, 1485 Series