LJWT6A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LJWT6A

Wiegmann Wireway, LJW Series

LJWT6A

Wiegmann Wireway, LJW Series
N12 LAY-IN TEE - TOP 6X6 CRBN STL -GRY
MFG Item Number
LJWT6A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, LJW Series
Item #
LJWT6A
N12 LAY-IN TEE - TOP 6X6 CRBN STL -GRY

LJW Series Information

  • All Section are Open on One Side so Wires and Cable can be Laid in Along Entire Wireway
  • Smooth Rounded Edges on all Sections and Fittings Prevent Damage to Wire Insulations
  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Heavy Butt Hinges and External Quick release Clamps Insure a Complete Seal
  • Closed Cell Oil Resistant Neoprene Gasket

Specifications

Specifications
Manufacturer Part Number LJWT6A
Manufacturer Wiegmann
Product Series LJW
Family Series Wiegmann Wireway, LJW Series
Description N1 Lay-In Tee - Top 6X6 Carbon Steel - Gray
Latching Mechanism Lay-In
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 12
Net Weight 12 lbs
Gross Weight 12 lbs
Alternatives
1485DTN
1485DTN
Hammond Manufacturing Wireway, 1485 Series