Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
LK Series Information
| Manufacturer Part Number | LK11U |
|---|---|
| Manufacturer | Altech |
| Product Series | LK |
| Family Series | Altech Industrial Accessories, LK Series |
| Description | Operating Handle, Blk/Wht, Padlockable, Defeatable, N4X/IP66, 5-Hole Mounting |
| Padlockable | No |
| Color | Black |
| Defeatable | No |
| Operator Type | Selector Handle |
| Protection Rating | IP67 |
| NEMA Rating | NEMA 4X |
| Net Weight | 0.19 lbs |
| Gross Weight | 0.215 lbs |