LK31/25/31/115
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LK31/25/31/115 Pepperl Fuchs Photoelectric Sensors, Photoelectric (Automation), 186503

MFG Item Number
186503

LK31/25/31/115 Pepperl Fuchs Photoelectric Sensors, Photoelectric (Automation), 186503

MFG Item Number
186503
Item Number
LK31/25/31/115
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
LK31/25/31/115
Photoelectric (Automation), 186503

Series Information

Specifications

Specifications
Manufacturer Part Number 186503
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description Photoelectric (Automation), 186503
Power Type AC, DC
Beam Type Visible Red
Max Range 141 '
Voltage 12-240 VDC, 24-240 VAC
Nominal Voltage 12 VDC, 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Number of Outputs 1
Output Type Relay
Operating Mode Light On
Connection Type Cable
Max Load Current 3 A
Matching Source Unit LA31/115
Package Style Cubic
Protection Rating IP67
Net Weight 0.4299 lbs
Gross Weight 0.4299 lbs