Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LK31/31/115 Pepperl Fuchs Photoelectric Sensors, Photoelectric (Automation), 186504
LK31/31/115 Pepperl Fuchs Photoelectric Sensors, Photoelectric (Automation), 186504
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
Photoelectric (Automation), 186504
Specifications
Specifications
| Manufacturer Part Number |
186504 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Photoelectric Sensors |
| Description |
Photoelectric (Automation), 186504 |
| Power Type |
AC, DC |
| Beam Type |
Visible Red |
| Max Range |
141 ' |
| Voltage |
12-240 VDC, 24-240 VAC |
| Nominal Voltage |
12 VDC, 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC |
| Number of Outputs |
1 |
| Output Type |
Relay |
| Operating Mode |
Dark On, Light On |
| Connection Type |
Cable |
| Matching Source Unit |
LA31/115 |
| Package Style |
Cubic |
| Protection Rating |
IP67 |
| Net Weight |
0.4189 lbs |
| Gross Weight |
0.4189 lbs |
LK31/31/115
Pepperl Fuchs Photoelectric Sensors