Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LK4JU3N Square D Disconnect Switches, Disconnect Switch, Non-Fusible,
LK4JU3N Square D Disconnect Switches, Disconnect Switch, Non-Fusible,
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Disconnect Switch, Non-Fusible,
Specifications
Specifications
| Manufacturer Part Number |
544051 |
| Manufacturer |
Square D |
| Family Series |
Square D Disconnect Switches |
| Description |
Disconnect Switch, Non-Fusible, 100A, 3-Poles, 750V |
| Poles |
3 |
| Current Rating |
100 A |
| AC Voltage |
600 VAC |
| Mounting |
Panel |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LK4JU3N
Square D Disconnect Switches