Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LK6R9G Eaton Disconnect Switches, KIT 6 LUGS 2/PHASE USE w/R9 G-FRAME
LK6R9G Eaton Disconnect Switches, KIT 6 LUGS 2/PHASE USE w/R9 G-FRAME
This item cannot be canceled or returned
Description
Disconnect Switches, Series
KIT 6 LUGS 2/PHASE USE w/R9 G-FRAME
Specifications
Specifications
Family Series
Eaton Disconnect Switches
Manufacturer
Eaton
Manufacturer Part Number
LK6R9G
Description
Eaton rotary disconnect line and load terminal lugs,6 lugs, Cu/Al cable,Line and load terminal lugs,800-1000A,G-Frame,2x2 2-600 kcmil per phase,Three-pole,Line and load terminal lugs,R9
Type
Terminal Lugs
Comments
800-1,000 A, Frame Size G, Three Pole
Net Weight
0.8 lbs
Gross Weight
5.74 lbs
LK6R9G
Eaton Disconnect Switches