Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
LKB-A-3
Eaton's Bussmann series Fuses
Buss Small Dimension Fuse
This item cannot be canceled or returned
Description
Buss Small Dimension Fuse
Specifications
Specifications
| Manufacturer Part Number |
LKB-A-3 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Buss Small Dimension Fuse |
| Fuse Type |
Miniature |
| Current Rating |
3 A |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LKB-A-3
Eaton's Bussmann series Fuses