LKCRF19C2
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LKCRF19C2

HellermannTyton Cable Tie Mounts

LKCRF19C2

HellermannTyton Cable Tie Mounts
Low Profile Rivet Mount
MFG Item Number
LKCRF19C2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4000

Description

Cable Tie Mounts, Series
Item #
LKCRF19C2
Low Profile Rivet Mount

Series Information

Specifications

Specifications
Manufacturer Part Number LKCRF19C2
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Low Profile Rivet Mount .938ft.ft.X.47ft.ft.-PA66, NA, Mnt Hole .25ft.ft., Max Pan .134ft.ft., T18-T50 Ties,
Mounting Rivet
Color Natural
Height 0.157 "
Width 0.47 "
Depth 0.938 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs