LKN-90

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LKN-90

Eaton's Bussmann series Fuses

LKN-90

Eaton's Bussmann series Fuses
Fuse Link, 90A, 250VAC
MFG Item Number
LKN-90
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
LKN-90
Fuse Link, 90A, 250VAC

Series Information

Specifications

Specifications
Manufacturer Part Number LKN-90
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse Link, 90A, 250VAC
Fuse Type Semiconductor
Current Rating 90 A
Net Weight 0.046 lbs
Gross Weight 0.046 lbs