Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
LKS-30
Eaton's Bussmann series Fuses
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
LKS-30 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series LKS fuse link, 600V, 30A, Class H, K5 |
| Fuse Type |
Semiconductor |
| Current Rating |
30 A |
| Net Weight |
0.12 lbs |
| Gross Weight |
0.12 lbs |
LKS-30
Eaton's Bussmann series Fuses