Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
LKS-400
Eaton's Bussmann series Fuses
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
LKS-400 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series LKS fuse link, 600V, 400A, Class H, K5 |
| Fuse Type |
Semiconductor |
| Current Rating |
400 A |
| Net Weight |
0.306 lbs |
| Gross Weight |
0.0353 lbs |
LKS-400
Eaton's Bussmann series Fuses