Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Terminals
LL1014
Blackburn, a T & B Brand Terminals
LAYIN LUG No14 TO 1/O AWG TIN PLATE
This item cannot be canceled or returned
Description
LAYIN LUG No14 TO 1/O AWG TIN PLATE
Specifications
Specifications
| Manufacturer Part Number |
LL1014 |
| Manufacturer |
Blackburn, a T & B Brand |
| Family Series |
Blackburn, a T & B Brand Terminals |
| Description |
Aluminum Lay-In Lug for Wire Range 14 - 1/0 AWG |
| Wire Size Range |
14-4 AWG |
| Number of Conductors |
1 |
| Material |
Aluminum Alloy |
| Approvals |
CSA, UL |
| Comments |
Aluminum Lay-In Lug Connector |
| Net Weight |
0.06 lbs |
| Gross Weight |
1.45 lbs |
LL1014
Blackburn, a T & B Brand Terminals