Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LL2-A-4-SPL MARKING-INTERON Sprecher + Schuh Switches, L2 Series, LL2-A-4-SPL MARKING-INTERON.
MFG Item Number
LL2-A-4-SPL MARKING-INTERON
LL2-A-4-SPL MARKING-INTERON Sprecher + Schuh Switches, L2 Series, LL2-A-4-SPL MARKING-INTERON.
MFG Item Number
LL2-A-4-SPL MARKING-INTERON
This item cannot be canceled or returned
Description
Item #
LL2-A-4-SPL MARKING-INTERON
LL2-A-4-SPL MARKING-INTERON.
Specifications
Specifications
| Manufacturer Part Number |
LL2-A-4-SPL MARKING-INTERON |
| Manufacturer |
Sprecher + Schuh |
| Product Series |
L2 |
| Family Series |
Sprecher + Schuh Switches, L2 Series |
| Description |
LL2-A-4-SPL MARKING-INTERON |
| Type |
Legend Plate |
| For Use With |
L2 Series |
| Shape |
Square |
| Color |
Silver |
| Legend |
No Marking |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LL2-A-4-SPL MARKING-INTERON
Sprecher + Schuh Switches, L2 Series