Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LL2-A-8-175 Sprecher + Schuh Switches, L2 Series, CAM SWITCH LEGEND SLV 88MM.
MFG Item Number
LL2-A-8-175
LL2-A-8-175 Sprecher + Schuh Switches, L2 Series, CAM SWITCH LEGEND SLV 88MM.
MFG Item Number
LL2-A-8-175
This item cannot be canceled or returned
Description
CAM SWITCH LEGEND SLV 88MM.
Specifications
Specifications
| Manufacturer Part Number |
LL2-A-8-175 |
| Manufacturer |
Sprecher + Schuh |
| Product Series |
L2 |
| Family Series |
Sprecher + Schuh Switches, L2 Series |
| Description |
CAM SWITCH LEGEND SLV 88MM |
| Type |
Legend Plate |
| For Use With |
L7 Series |
| Shape |
Square |
| Color |
Silver |
| Legend |
0-1 |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LL2-A-8-175
Sprecher + Schuh Switches, L2 Series