Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LL2-I-4-175I Sprecher + Schuh Switches, L2 Series, LEGEND PLATE 48X48 OFF-ON.
MFG Item Number
LL2-I-4-175I
LL2-I-4-175I Sprecher + Schuh Switches, L2 Series, LEGEND PLATE 48X48 OFF-ON.
MFG Item Number
LL2-I-4-175I
This item cannot be canceled or returned
Description
LEGEND PLATE 48X48 OFF-ON.
Specifications
Specifications
| Manufacturer Part Number |
LL2-I-4-175I |
| Manufacturer |
Sprecher + Schuh |
| Product Series |
L2 |
| Family Series |
Sprecher + Schuh Switches, L2 Series |
| Description |
LEGEND PLATE 48X48 OFF-ON |
| Type |
Legend Plate |
| For Use With |
L2 Series |
| Shape |
Square |
| Color |
Silver |
| Legend |
On-Off |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LL2-I-4-175I
Sprecher + Schuh Switches, L2 Series