LL200DCGSST
Appleton Conduit Outlet Bodies, All-In-One Multi-Hub Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LL200DCGSST

Appleton Conduit Outlet Bodies, All-In-One Multi-Hub Series

LL200DCGSST

Appleton Conduit Outlet Bodies, All-In-One Multi-Hub Series
2 IN ALUM LL BDY CVR GSKT
MFG Item Number
LL200DCGSST
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, All-In-One Multi-Hub Series
Item #
LL200DCGSST
2 IN ALUM LL BDY CVR GSKT

All-In-One Multi-Hub Series Information

Specifications

Specifications
Manufacturer Part Number LL200DCGSST
Manufacturer Appleton
Product Series All-In-One Multi-Hub
Family Series Appleton Conduit Outlet Bodies, All-In-One Multi-Hub Series
Description 2 IN ALUM LL BDY CVR GSKT
Shape LL
Number of Hubs 2
Cover Included Yes
Gasket Included Yes
Conduit Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Set-Screw, Threaded
Trade Size 2 "
Composition Aluminum
Protection Rating Indoor, Outdoor
Hazardous Location No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs