Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Terminals
LL2506
Blackburn, a T & B Brand Terminals
LAY IN LUG No6STR - 250MCM
This item cannot be canceled or returned
Description
LAY IN LUG No6STR - 250MCM
Specifications
Specifications
| Manufacturer Part Number |
LL2506 |
| Manufacturer |
Blackburn, a T & B Brand |
| Family Series |
Blackburn, a T & B Brand Terminals |
| Description |
Aluminum Lay-in-Lug Connector, Conductor Range 6-250 AWG, Stud Size 0.33 Inches |
| Wire Size Range |
6 AWG-250 kcmil |
| Number of Conductors |
1 |
| Material |
Aluminum Alloy |
| Approvals |
CSA, UL |
| Comments |
Aluminum Lay-In Lug Connector |
| Net Weight |
0.23 lbs |
| Gross Weight |
0.23 lbs |
LL2506
Blackburn, a T & B Brand Terminals