Thomas & Betts Conduit Outlet Bodies, Form 8 Series
Description
3/4 Inch Form 8, LL Conduit Body, Body Material Gray Iron with Zinc Plating and Baked On Epoxy Powder Coat with BlueKote Internal Coating for Use with Rigid/IMC Conduit
Style
Form 8
Shape
LL
Number of Hubs
2
Cover Included
No
Gasket Included
No
Conduit Type
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Trade Size
3/4 "
Hazardous Location
No
Approvals
CSA, UL
Net Weight
1.61 lbs
Gross Weight
1.61 lbs
Added to cart
LL28
Thomas & Betts Conduit Outlet Bodies, Form 8 Series